Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish

  • Mfr # 29604531

  • Zoro # G0496067


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
29/64 in
Overall Length
5 1/16 in
Flute Length
2 21/32 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29604531
Zoro #
G0496067
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
29/64 in
Overall Length
5 1/16 in
Flute Length
2 21/32 in
Depth:Dia. Ratio
4xD
Sizes Included
29/64"
Shank Dia.
7/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 13/32 in
Maximum Drilling Depth
2 21/32 in
Drill Point Length
3.04 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4531
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Coolant Through
Drill Bit Point Type
Helical Relieved Honed Point
Number of Coolant Holes
2
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
High Performance
Primary Material Application
All Materials
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch

Description

Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.