Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish

  • Mfr # 460-104844A

  • Zoro # G4342646


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
31/64 in
Overall Length
3 11/16 in
Flute Length
2 3/16 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-104844A
Zoro #
G4342646
UPC #
888226170017
Country of Origin
China

Dimensions

Drill Bit Size
31/64 in
Overall Length
3 11/16 in
Flute Length
2 3/16 in
Shank Dia.
31/64 in
Depth:Dia. Ratio
5xD
Sizes Included
31/64"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 3/16 in
Shank Length
1 1/2 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
460
Grade
C2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.4844
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Material Grade - Machining
C2
Web Construction
Split
Shank Type - Machining
Straight
Web Thinning
Thinned
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4844

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.