Zoro Homepage

Screw Machine Drill Bit, 7.50 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish

  • Mfr # 11502953

  • Zoro # G0505596


product price: $23.19
/ea

Key Features

Drill Bit Size
7.5 mm
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11502953
Zoro #
G0505596
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7.5 mm
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Shank Dia.
7.5 mm
Sizes Included
7.50mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
1 3/16 in
Drill Point Length
4.11 mm
Maximum Drilling Depth
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2953
Grade
General Purpose
List Number
115
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, S
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Primary Material Application
All Materials
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2953

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.