Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 460-301960B

  • Zoro # G4339986


product price: $26.69
/ea
Sold in multiples of 4 for $106.76

Key Features

Overall Length
2 1/4 in
Flute Length
1 3/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-301960B
Zoro #
G4339986
UPC #
888226119801
Country of Origin
United States

Dimensions

Drill Bit Size
#9
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Shank Dia.
13/64 in
Sizes Included
#9
Depth:Dia. Ratio
6xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 3/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
C2
Decimal Equivalent
0.1960
Flute Type
Spiral
List Number
460
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Cast Iron, Steel
Web Construction
Split
Measurement System
Wire
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Web Thinning
Thinned
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #9, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products