Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-403543

  • Zoro # G4339940


product price: $51.35
/ea
Sold in multiples of 3 for $154.05

Key Features

Overall Length
78 mm
Flute Length
45 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-403543
Zoro #
G4339940
UPC #
888226081580
Country of Origin
United States

Dimensions

Drill Bit Size
9 mm
Overall Length
78 mm
Flute Length
45 mm
Depth:Dia. Ratio
5xD
Sizes Included
9.00mm
Shank Dia.
9 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 49/64 in
Shank Length
1 2989/10000 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3543
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
460
Grade
C2
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Web Construction
Split
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Shank Type - Machining
Straight
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3543

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.