Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-105625
Zoro # G9556547
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/16 in
Overall Length
4 in
Flute Length
2 1/2 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-105625
Zoro #
G9556547
UPC #
888226121026
Country of Origin
China
Dimensions
Drill Bit Size
9/16 in
Overall Length
4 in
Flute Length
2 1/2 in
Sizes Included
9/16"
Shank Dia.
9/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.