Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute

  • Mfr # 460-202610B

  • Zoro # G4339435


product price: $44.25
/ea
Sold in multiples of 3 for $132.75

Key Features

Overall Length
2 5/8 in
Flute Length
1 7/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-202610B
Zoro #
G4339435
UPC #
888226119528
Country of Origin
United States

Dimensions

Drill Bit Size
G
Overall Length
2 5/8 in
Flute Length
1 7/16 in
Depth:Dia. Ratio
6xD
Shank Dia.
17/64 in
Sizes Included
G
Maximum Drilling Depth
1 7/16 in
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
C2
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
460
Decimal Equivalent
0.2610
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
C2
Web Construction
Split
Shank Type - Machining
Straight
Measurement System
Letter
Web Thinning
Thinned
Spiral Direction
Right Hand
Helix Angle - Maximum
15 Degrees
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Screw Machine Drill Bit, Drill Bit Size G, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.