Zoro Homepage

Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish, Spiral Flute

  • Mfr # 29603320

  • Zoro # G0496240


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
Q
Overall Length
4 11/32 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29603320
Zoro #
G0496240
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
Q
Overall Length
4 11/32 in
Flute Length
1 15/16 in
Sizes Included
Q
Depth:Dia. Ratio
4xD
Shank Dia.
5/16 in
Maximum Drilling Depth
1 15/16 in
Shank Length
2 13/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Drill Point Length
3.12 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3320
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Measurement System
Letter
Number of Coolant Holes
2
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
All Materials
Drill Bit Point Type
Helical Relieved Honed Point
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.