Zoro Homepage

Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-203860

  • Zoro # G4337527


product price: $67.49
/ea

Key Features

Overall Length
3 1/4 in
Flute Length
1 7/8 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-203860
Zoro #
G4337527
UPC #
888226078757
Country of Origin
China

Dimensions

Drill Bit Size
W
Overall Length
3 1/4 in
Flute Length
1 7/8 in
Shank Dia.
25/64 in
Depth:Dia. Ratio
5xD
Sizes Included
W
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 3/8 in
Maximum Drilling Depth
1 7/8 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
C2
List Number
460
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3860
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Spiral Direction
Right Hand
Measurement System
Letter
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
C2
Web Construction
Split
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size W, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.