Zoro Homepage
This item is Discontinued.
Zoro Select Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK CW1

Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (Discontinued)

  • Mfr # CW1
  • Zoro # G1361832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1
Zoro #
G1361832
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Use with Screw Size
4-40
Number of Sizes
1
For Use with Screw Size
#4-40

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
25
Pack Size
Small
Material Grade/Class
18-8

Description

Panel Screw Retainer, Finish Plain, Material Stainless Steel, For Use with Screw Size #4-40, Inside Diameter 0.09 in, Outside Diameter 0.17 in, Thickness 0.01 in, System of Measurement Inch, Material Grade/Class 18-8, Pack Size Small, Type Panel Screw Retainer, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.