Screw, S74834
Mfr # S74834
Zoro # G2915608
product price: $11.25
/eaKey Features
Impact Rated
No
Includes
(1) Screw
Fits Brand
Imperial
For Use With Mfr. Model Number
406-FA
Accessory Type
Fastener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S74834
Zoro #
G2915608
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
4 3/8 in
Details
Item
Retaining Screw
Impact Rated
No
Includes
(1) Screw
Fits Brand
Imperial
For Use With Mfr. Model Number
406-FA
Accessory Type
Fastener
Compatible with Manufacturer Model Number
406-FA
Compatible with Brand
Imperial
Compatible Manufacturer Part Number
406-FA
Compatible Manufacturer Model Number
406-FA
For Use with Mfr. Model Number
406-FA
Compatible with Manufacturer Model No.
406-FA
Compatible with Mfr. Model No.
406-FA
Compatible Product Type
Tubing Cutter
For Use with Mfr Model Number
406-FA
Compatible Pump Manufacturer Part Number
406-FA
Compatible Mfr. Model Number
406-FA
Description
Retaining Screw, Compatible with Manufacturer Model Number 406-FA, Tool Length 4 3/8 in, Compatible Product Type Tubing Cutter, Compatible with Brand Imperial, Product Type Retaining Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.