Thread Cutting Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # PPTCIF0-600750-100P
Zoro # G2912542
product price: $2.59
/pk 100, $0.03/eaKey Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTCIF0-600750-100P
Zoro #
G2912542
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Head Dia.
0.27 in
Head Height
0.097 in
Head and Washer Height
0.097 in
Head Width
0.27 in
Thread Size
#6-32
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Description
Thread-Cutting Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #6-32, Fastener Length 3/4 in, Head Type Pan, Head and Washer Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.097 in, Head Width 0.27 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.