M6-1.00; M8-1.25; M10-1.50 Hex Head Cap Screw Assortment, Zinc Plated Finish, Steel

  • Mfr # CPS2NE66GR

  • Zoro # G2047847


product price:  $57.99
/ea

Key Features

System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Size
M6-1.00; M8-1.25; M10-1.50
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPS2NE66GR
Zoro #
G2047847
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6 to M10
Length
12 mm to 35 mm
Thread Size
M6-1.00; M8-1.25; M10-1.50
Drive Size
10 mm to 17 mm
Number of Sizes
21
Fastener Length
12mm to 35mm
Size
M10-1.50, M6-1.00, M8-1.25
Dia./Thread Size
M6-1.00, M8-1.25, M10-1.50

Details

Item
Hex Head Cap Screw Assortment
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive
Hex
Includes
Hex Head Cap Screws (8) Each: M6 x 1 x 12mm, x16mm, (6) Each: M6 x 1 x 20mm, (5) Each: M8 x 1.25 x 20mm, (4) Each: M6 x 1 x 25mm, M8 x 1.25 x 25mm, x30mm, x35mm, M10 x 1.5 x 20mm, x25mm, (3) Each: M10 x 1.5 x 30mm, x35mm, Hex Nuts (26) Each: M6 x 1.00, (17) Each: M8 x 1.25, (13) Each: M10 x 1.50, Flat Washers (26) Each: 6mm, (17) Each: 8mm, (13) Each: 10mm, Lock Washers (26) Each: 6mm, (17) Each: 8mm, (13) Each: 10mm, and Plastic Hanging Pak
Number of Pieces
225
Type
Hex Cap Screw
Basic Material
Steel
Drive Type
External Hex
Head Style
Hex
Includes Flat Washers
Flat Washers Included
Includes Hex Nuts
Hex Nuts Included
Includes Lock Washers
Lock Washers Included
Lock Washers Included
(13) 10 mm, (17) 8 mm, (26) 6 mm
Hex Nuts Included
Hex Nuts: (26) M6x1.00, (17) M8x1.25, (13) M10x1.50
Flat Washers Included
(13) 10 mm, (17) 8 mm, (26) 6 mm
Container Type
Plastic Box
Includes Screws/Bolts
Screws/Bolts Included
Container Material
Plastic
Screws/Bolts Included
Hex Head Cap Screws: (8) M6x1x12 mm, (8) M6x1x16 mm, (6) M6x1x20 mm, (5) M8x1.25x20 mm, (4) M6x1x25 mm, (4) M8x1.25x25 mm, (4) M8x1.25x30 mm, (4) M8x1.25x35 mm, (4) M10x1.5x20 mm, (4) M10x1.5x25 mm, (3) M10x1.5x30 mm, (3) M10x1.5x35 mm
Fastener Finish
Zinc Plated

Description

Hex Head Cap Screw Assortment, Plastic Box, Container Material Plastic, Steel, Zinc-Plated, Flat Washers Included (13) 10 mm, (17) 8 mm, (26) 6 mm, Hex Nuts Included Hex Nuts: (26) M6x1.00, (17) M8x1.25, (13) M10x1.50, Lock Washers Included (13) 10 mm, (17) 8 mm, (26) 6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.