Zoro Homepage

1/4"-20; 3/8"-16; 5/16"-18 Hex Head Cap Screw Assortment, Zinc Plated Finish, Steel

  • Mfr # CPS1LAA2GR

  • Zoro # G2044170


product price: $176.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Size
1/4"-20; 3/8"-16; 5/16"-18
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1LAA2GR
Zoro #
G2044170
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4"; 3/8"; 5/16"
Length
1/2 in to 2-1/2 in
Thread Size
1/4"-20; 3/8"-16; 5/16"-18
Drive Size
7/16 in to 9/16 in
Number of Sizes
24
Fastener Length
1/2" to 2-1/2"
Dia./Thread Size
1/4"-20, 5/16"-18, 3/8"-16
Size
1/4"-20, 3/8"-16, 5/16"-18

Details

Item
Hex Head Cap Screw Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive
Hex
Includes
Screws (10) Each: 1/4"-20 x 1/2 in, x3/4 in, x1 in, x1 1/2 in, x2 in, 5/16"-18 x 3/4 in, x1 in, x1 1/4 in, x1 1/2 in, x2 in, (8) Each: 3/8"-16 x 1 in, x1 1/4 in, (5) Each: 3/8"-16 x 1 1/2 in, x2 in, x2 1/2 in, Hex Nuts (30) Each: 1/4"-20, (20) Each: 5/16"-18, 3/8"-16, Flat Washers (30) Each: 1/4 in, (25) Each: 5/16 in, (20) Each: 3/8 in, Lock Washers (120) Each: 1/4 in, (72) Each: 5/16 in, (60) Each: 3/8 in, and Metal Container, Fits Cabinet No. 4UJ35
Number of Pieces
485
Drive Type
External Hex
Type
Hex Cap Screw
Basic Material
Steel
Container Type
Metal Box
Includes Hex Nuts
Hex Nuts Included
Head Style
Hex
Includes Lock Washers
Lock Washers Included
Flat Washers Included
(20) 3/8 in, (25) 5/16 in, (30) 1/4 in
Lock Washers Included
(120) 1/4 in, (60) 3/8 in, (72) 5/16 in
Container Material
Metal
Includes Flat Washers
Flat Washers Included
Includes Screws/Bolts
Screws/Bolts Included
Hex Nuts Included
Hex Nuts: (30) 1/4"-20, (20) 5/16"-18, (20) 3/8"-16
Fastener Finish
Zinc Plated
Screws/Bolts Included
Hex Head Cap Screws: (10) 1/4"-20x1/2 in, (10) 1/4"-20x3/4 in, (10) 1/4"-20x1 in, (10) 1/4"-20x1 1/2 in, (10) 1/4"-20x2 in, (10) 5/16"-18x3/4 in, (10) 5/16"-18x1 1/4 in, (8) 3/8"-16x1 in, (5) 3/8"-16x1 1/2 in, (5) 3/8"-16x2 1/2 in

Description

Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Steel, Zinc-Plated, Flat Washers Included (20) 3/8 in, (25) 5/16 in, (30) 1/4 in, Hex Nuts Included Hex Nuts: (30) 1/4 In.-20, (20) 5/16 In.-18, (20) 3/8 In.-16, Lock Washers Included (120) 1/4 in, (60) 3/8 in, (72) 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.