Scrubbing Rotary Brush, 17 In. Machine
- Mfr # 1MER3
- Zoro # G216561286
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Block Size
15 in
For Use With
Floor Machines
Bristle Color
Light Green
Includes
5 in Center Hole
Bristle Diameter
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1MER3
- Zoro #
- G216561286
- UPC #
- 190735688441
- Country of Origin
- United States
Dimensions
- Block Size
- 15 in
- Bristle Diameter
- 0.02 in
- Trim Length
- 1 1/2 in
Details
- For Use With
- Floor Machines
- Item
- Rotary Brush
- Bristle Color
- Light Green
- Includes
- 5 in Center Hole
- Bristle Material
- Nylon
- Compatible Product Type
- Floor Machines
Description
Rotary Brush, Bristle Material Nylon, Bristle Color Light Green, Trim Length 1 1/2 in, Block Size 15 in, Bristle Diameter 0.02 in, Includes 5 in Center Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.