Zoro Homepage

Sealant Tape, 1/2 x 260 In

  • Mfr # 21TF22

  • Zoro # G1818367


product price: $4.59
/ea

Key Features

Material
PTFE
Overall Width
1/2 in
Thickness
0.0039 in
Color
Yellow
Backing Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TF22
Zoro #
G1818367
UPC #
190735423837
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
21 ft
Thickness
0.0039 in
For Maximum Thread Diameter
3/4 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
Yellow
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Liquid Pressure Range
0 to 300 psi
Gas Pressure Range
0 to 300 psi
Standards
CSA, UL Listed
Shelf Life
5 yr
Maximum Linear Density
1.5 g/cc
For Material Type
Brass, Steel
For Fluid Type
Gases
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
550 Degrees F
Maximum Operating Pressure for Liquids
300 psi
Specific Sealing Application
For Gas
Maximum Operating Pressure for Gases
300 psi
Minimum Application Temperature
-400 Degrees F
Resistance Properties
Electrically Insulating, Flame Resistant, High-Temperature Resistant, Low-Temperature Resistant
Industry Application
Automotive, Commercial and Industrial Construction, HVAC, Marine
Minimum Linear Density
1.2 g/cc
Peel Strength
300 psi
Maximum Application Temperature
500 Degrees F

Description

Thread Sealant Tape, Specific Sealing Application For Gas, Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 300 psi, Maximum Operating Pressure for Gases 300 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Yellow, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel, For Fluid Type Gases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.