PTFE Thread Sealant Tape, Low Density, 1/2 in W x 43 ft L, White,
Mfr # 21TF20
Zoro # G5392475
product price: $1.55
/eaKey Features
Material
PTFE
Thickness
0.0031 in
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21TF20
Zoro #
G5392475
UPC #
190735423813
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Length
43 ft
Thickness
0.0031 in
For Maximum Thread Diameter
3/4 in
Details
Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
CSA, UL Listed
Shelf Life
5 yr
Minimum Operating Temperature
-400 Degrees F
Industry Application
Automotive, Commercial and Industrial Construction, HVAC, Marine
For Material Type
Brass, Steel
Minimum Application Temperature
-400 Degrees F
For Fluid Type
Air
Maximum Operating Temperature
550 Degrees F
Minimum Linear Density
0.35 g/cc
Peel Strength
300 psi
Maximum Operating Pressure for Liquids
10,000 psi
Specific Sealing Application
General Purpose Thread Sealing
Maximum Application Temperature
500 Degrees F
Maximum Linear Density
0.5 g/cc
Maximum Operating Pressure for Gases
300 psi
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 1/2 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 300 psi, Maximum Linear Density 0.5 g/cc, Minimum Linear Density 0.35 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.