Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant Tape, 3/4 x 520 In

  • Mfr # 21TF26

  • Zoro # G2108961


product price: $3.99
/ea

Key Features

Material
PTFE
Overall Length
43 ft
Thickness
0.0039 in
Color
White
Backing Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TF26
Zoro #
G2108961
UPC #
190735423868
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Length
43 ft
Thickness
0.0039 in
For Maximum Thread Diameter
3/4 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
CSA, UL Listed
Gas Pressure Range
0 to 2000 psi
Liquid Pressure Range
0 to 10,000 psi
Shelf Life
5 yr
Maximum Application Temperature
500 Degrees F
Maximum Operating Pressure for Gases
2,000 psi
Maximum Operating Temperature
550 Degrees F
For Fluid Type
Air
Minimum Linear Density
0.9 g/cc
Minimum Application Temperature
-400 Degrees F
Industry Application
Automotive, Commercial and Industrial Construction, HVAC, Marine
Minimum Operating Temperature
-400 Degrees F
Resistance Properties
Electrically Insulating, Flame Resistant, High-Temperature Resistant, Low-Temperature Resistant
Maximum Linear Density
1.1 g/cc
Peel Strength
300 psi
For Material Type
Brass, Steel
Specific Sealing Application
General Purpose Thread Sealing
Maximum Operating Pressure for Liquids
10,000 psi

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 3/4 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1.1 g/cc, Minimum Linear Density 0.9 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.