Zoro Homepage

Sealant Tape, 3/4 x 600 In

  • Mfr # 21TF41

  • Zoro # G5597374


product price: $8.99
/ea

Key Features

Material
PTFE
Thickness
0.0039 in
Color
Gray
Backing Material
Nickel-Filled PTFE
Tape Type
Pipe Thread Sealant Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TF41
Zoro #
G5597374
UPC #
190735423998
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Length
50 ft
Thickness
0.0039 in
For Maximum Thread Diameter
1 1/2 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
Gray
Backing Material
Nickel-Filled PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
Mil Spec A-A-58092
Gas Pressure Range
0 to 2250 psi
Liquid Pressure Range
0 to 2250 psi
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Electrically Insulating, Flame Resistant, High-Temperature Resistant, Low-Temperature Resistant
Minimum Application Temperature
-400 Degrees F
Maximum Operating Pressure for Gases
2,250 psi
Maximum Linear Density
1.1 g/cc
Maximum Application Temperature
500 Degrees F
For Fluid Type
Air
Minimum Linear Density
0.9 g/cc
Shelf Life
5 yr
Maximum Operating Pressure for Liquids
2,250 psi
Peel Strength
300 psi
For Material Type
Stainless Steel
Industry Application
Automotive, Commercial and Industrial Construction, HVAC, Marine
Specific Sealing Application
For Stainless Steel Thread Sealing
Minimum Operating Temperature
-400 Degrees F

Description

Thread Sealant Tape, Specific Sealing Application For Stainless Steel Thread Sealing, Overall Width 3/4 in, Overall Length 50 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,250 psi, Maximum Operating Pressure for Gases 2,250 psi, Maximum Linear Density 1.1 g/cc, Minimum Linear Density 0.9 g/cc, Color Gray, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.