Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12V, 100Ah, GEL

  • Mfr # 47049

  • Zoro # G704393078


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Width
6.81 in
Depth
12.95 in
Height
8.23 in
Weight
68 lb
Overall Height
8.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47049
Zoro #
G704393078
UPC #
806593470493
Country of Origin
Viet Nam

Dimensions

Width
6.81 in
Depth
12.95 in
Height
8.23 in
Overall Height
8.23 in

Details

Weight
68 lb
Standards
UL Rated
Battery Cross-Reference
CP12-110.0
Recharge Time
16 hr
Housing Material - Batteries
ABS
Terminal Connection - Batteries
Tab with 0.315 in Bolt Hole
Rechargeable Up To
3 yr
Battery Design
GEL
Item
Sealed Lead Acid Battery
Capacity - Batteries
100 Ah
Voltage - Batteries
12V DC
Application
General Purpose
Shelf Life
3 yr
Terminal Location
Top
For Use With
All Purpose
Color
Gray
Battery Chemistry
Lead Acid
Min. Operating Temp.
-4 Degrees F
Battery Cycle Type
Dual Purpose
Terminal Type - Batteries
Tab with Bolt Hole
Max. Operating Temp.
140 Degrees F

Description

Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.23 in, Width 6.81 in, Depth 12.95 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 68 lb, Battery Cross-Reference CP12-110.0, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.