Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12V, 250Ah, GEL

  • Mfr # 47048

  • Zoro # G204393073


original price: $691.99
29% off
new price: $484.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Width
10.55 in
Depth
20.47 in
Height
8.66 in
Weight
160.94 lb
Battery Cycle Type
Dual Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47048
Zoro #
G204393073
UPC #
806593470486
Country of Origin
China

Dimensions

Width
10.55 in
Depth
20.47 in
Height
8.66 in
Overall Height
8.66 in

Details

Weight
160.94 lb
Battery Cycle Type
Dual Purpose
Color
Gray
Min. Operating Temp.
-4 Degrees F
Application
General Purpose
Terminal Type - Batteries
Tab with Bolt Hole
Battery Chemistry
Lead Acid
For Use With
All Purpose
Terminal Location
Top
Shelf Life
3 yr
Item
Sealed Lead Acid Battery
Recharge Time
16 hr
Voltage - Batteries
12V DC
Terminal Connection - Batteries
Tab with 0.315 in Bolt Hole
Battery Design
GEL
Max. Operating Temp.
140 Degrees F
Standards
UL Rated
Battery Cross-Reference
CP12-250.0
Rechargeable Up To
3 yr
Housing Material - Batteries
ABS
Capacity - Batteries
250 Ah

Description

Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 250 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.66 in, Width 10.55 in, Depth 20.47 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 160.94 lb, Battery Cross-Reference CP12-250.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.