Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12V, 2.9Ah, AGM

  • Mfr # 47036

  • Zoro # G504393025


product price: $22.69
/ea

Key Features

Width
2.2 in
Depth
3.11 in
Height
3.9 in
Weight
1.93 lb
Terminal Type - Batteries
Faston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47036
Zoro #
G504393025
UPC #
806593470363
Country of Origin
Viet Nam

Dimensions

Width
2.2 in
Depth
3.11 in
Height
3.9 in
Overall Height
3.9 in

Details

Weight
1.93 lb
Terminal Type - Batteries
Faston
Application
General Purpose
Terminal Location
Top
Battery Cycle Type
Dual Purpose
Item
Sealed Lead Acid Battery
Recharge Time
16 hr
Housing Material - Batteries
ABS
Battery Design
AGM
Battery Chemistry
Lead Acid
Shelf Life
3 yr
Min. Operating Temp.
-4 Degrees F
Voltage - Batteries
12V DC
Standards
UL Rated
Rechargeable Up To
3 yr
Terminal Connection - Batteries
0.187 in Faston
Color
Black
Capacity - Batteries
2.9 Ah
Max. Operating Temp.
140 Degrees F
For Use With
All Purpose
Battery Cross-Reference
CP12-2.9

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 2.9 Ah, Terminal Type - Batteries Faston, Height 3.9 in, Width 2.2 in, Depth 3.11 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.93 lb, Battery Cross-Reference CP12-2.9, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.