Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12V, 7.2Ah, AGM

  • Mfr # 47037

  • Zoro # G004393136


product price: $24.39
/ea

Key Features

Width
2.58 in
Depth
5.94 in
Height
3.78 in
Weight
5 lb
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47037
Zoro #
G004393136
UPC #
806593470370
Country of Origin
Viet Nam

Dimensions

Width
2.58 in
Depth
5.94 in
Height
3.78 in
Overall Height
3.78 in

Details

Weight
5 lb
Application
General Purpose
Standards
UL Rated
Terminal Connection - Batteries
0.187 in Faston
Rechargeable Up To
3 yr
Battery Cycle Type
Dual Purpose
Terminal Type - Batteries
Faston
Terminal Location
Top
Battery Design
AGM
Battery Cross-Reference
CP12-7.2
Housing Material - Batteries
ABS
Battery Chemistry
Lead Acid
Capacity - Batteries
7.2 Ah
Recharge Time
16 hr
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
140 Degrees F
Shelf Life
3 yr
For Use With
All Purpose
Item
Sealed Lead Acid Battery
Voltage - Batteries
12V DC
Color
Black

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 7.2 Ah, Terminal Type - Batteries Faston, Height 3.78 in, Width 2.58 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 5 lb, Battery Cross-Reference CP12-7.2, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.