Zoro Homepage

Sealed Lead Acid Battery, 12V, 75Ah, GEL

  • Mfr # 47045

  • Zoro # G704393115


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Width
6.79 in
Depth
10.25 in
Height
8.05 in
Weight
47.4 lb
Shelf Life
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47045
Zoro #
G704393115
UPC #
806593470455
Country of Origin
China

Dimensions

Width
6.79 in
Depth
10.25 in
Height
8.05 in
Overall Height
8.05 in

Description

Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 75 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.05 in, Width 6.79 in, Depth 10.25 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 47.4 lb, Battery Cross-Reference CP12-75.0, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.