Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12VDC, 100Ah

  • Mfr # 47025

  • Zoro # G704393061


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
12.95 in
Depth
6.77 in
Height
8.46 in
Weight
66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47025
Zoro #
G704393061
UPC #
806593470257
Country of Origin
Viet Nam

Dimensions

Width
12.95 in
Depth
6.77 in
Height
8.46 in
Overall Height
9.57 in

Details

Chemistry
Lead Acid
Weight
66 lb
Item
Sealed Lead Acid Battery
Application
General Purpose
Voltage - Batteries
12V DC
Color
Black
Shelf Life
3 yr
Recharge Time
16 hr
Battery Design
AGM
Terminal Type - Batteries
Tab with Bolt Hole
Housing Material - Batteries
ABS
Rechargeable Up To
3 yr
Terminal Connection - Batteries
Tab with 0.315 in Bolt Hole
Max. Operating Temp.
140 Degrees F
Terminal Location
Top
For Use With
All Purpose
Battery Cross-Reference
CP12-100
Capacity
100 Ah
Battery Cycle Type
Dual Purpose
Min. Operating Temp.
-4 Degrees F
Standards
UL Rated

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.46 in, Width 12.95 in, Depth 6.77 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 66 lb, Battery Cross-Reference CP12-100, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.