Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12VDC, 3.78" H

  • Mfr # 40748

  • Zoro # G7288086


product price: $21.29
/ea

Key Features

Width
2.56 in
Depth
5.94 in
Height
3.78 in
Weight
5.17 lb
Rechargeable Up To
250 Times
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40748
Zoro #
G7288086
UPC #
806593407482
Country of Origin
Viet Nam

Dimensions

Width
2.56 in
Depth
5.94 in
Height
3.78 in
Overall Height
4.06 in

Details

Weight
5.17 lb
Rechargeable Up To
250 Times
For Use With
All Purpose
Recharge Time
12 to 16 hr
Housing Material - Batteries
ABS
Battery Chemistry
Lead Acid
Standards
UL Listed
Voltage - Batteries
12V DC
Terminal Type - Batteries
Faston
Item
Sealed Lead Acid Battery
Color
Black
Terminal Connection - Batteries
0.250 in Faston
Battery Cycle Type
Deep Cycle
Battery Design
AGM
Shelf Life
5 yr
Min. Operating Temp.
5 Degrees F
Max. Operating Temp.
104 Degrees F
Terminal Location
Top
Capacity - Batteries
9 Ah
Application
Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Lawn and Garden, Security, Toys
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 9 Ah, Terminal Type - Batteries Faston, Height 3.78 in, Width 2.56 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Lawn and Garden, Security, Toys, For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.