Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12VDC, 5.04" H

  • Mfr # D5747

  • Zoro # G7288007


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Width
6.89 in
Depth
6.57 in
Height
5.04 in
Weight
17 lb
For Use With
All Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5747
Zoro #
G7288007
UPC #
806593457470
Country of Origin
Multiple

Dimensions

Width
6.89 in
Depth
6.57 in
Height
5.04 in
Overall Height
5.04 in

Details

Weight
17 lb
Item
Sealed Lead Acid Battery
For Use With
All Purpose
Terminal Connection - Batteries
Tab with 0.217 in Bolt Hole
Battery Chemistry
Lead Acid
Rechargeable Up To
250 Times
Color
Black
Housing Material - Batteries
ABS
Recharge Time
12 to 16 hr
Standards
UL Listed
Terminal Type - Batteries
Tab with Bolt Hole
Voltage - Batteries
12V DC
Application
Emergency Lighting, Medical Devices, Solar
Shelf Life
5 yr
Battery Cycle Type
Deep Cycle
Terminal Location
Top
Min. Operating Temp.
5 Degrees F
Capacity - Batteries
26 Ah
Battery Design
AGM
Max. Operating Temp.
104 Degrees F
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 26 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 5.04 in, Width 6.89 in, Depth 6.57 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Emergency Lighting, Medical Devices, Solar, For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 17 lb, Max. Operating Temp. 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.