Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12VDC, 8.23" H

  • Mfr # D5874

  • Zoro # G9658006


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Width
6.81 in
Depth
12.95 in
Height
8.23 in
Weight
68 lb
Voltage - Batteries
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5874
Zoro #
G9658006
UPC #
806593476112
Country of Origin
Multiple

Dimensions

Width
6.81 in
Depth
12.95 in
Height
8.23 in
Overall Height
9.4 in

Details

Weight
68 lb
Voltage - Batteries
12V DC
Color
Gray
Rechargeable Up To
250 Times
Battery Chemistry
Lead Acid
Standards
UL Listed
Housing Material - Batteries
ABS
Item
Sealed Lead Acid Battery
Terminal Connection - Batteries
Tab with 0.315 in Bolt Hole
For Use With
All Purpose
Recharge Time
12 to 16 hr
Terminal Type - Batteries
Tab with Bolt Hole
Max. Operating Temp.
104 Degrees F
Capacity - Batteries
100 Ah
Min. Operating Temp.
5 Degrees F
Terminal Location
Top
Battery Design
GEL
Battery Cycle Type
Deep Cycle
Application
Motorized Wheel Chair
Shelf Life
5 yr
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.23 in, Width 6.81 in, Depth 12.95 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Motorized Wheel Chair, For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 68 lb, Max. Operating Temp. 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.