Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 12VDC, 8.43" H

  • Mfr # 40701

  • Zoro # G7288113


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Width
8.11 in
Depth
20.87 in
Height
8.43 in
Weight
114.6 lb
Voltage - Batteries
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40701
Zoro #
G7288113
UPC #
806593407017
Country of Origin
Multiple

Dimensions

Width
8.11 in
Depth
20.87 in
Height
8.43 in
Overall Height
9.65 in

Details

Weight
114.6 lb
Voltage - Batteries
12V DC
Terminal Type - Batteries
Tab with Bolt Hole
Recharge Time
12 to 16 hr
For Use With
All Purpose
Color
Gray
Battery Chemistry
Lead Acid
Terminal Connection - Batteries
Tab with 0.315 in Bolt Hole
Item
Sealed Lead Acid Battery
Standards
UL Listed
Housing Material - Batteries
ABS
Rechargeable Up To
250 Times
Min. Operating Temp.
5 Degrees F
Max. Operating Temp.
104 Degrees F
Capacity - Batteries
140 Ah
Application
Medical Devices, Solar, Uninterrupted Power Supply (UPS)
Battery Design
GEL
Terminal Location
Top
Battery Cycle Type
Deep Cycle
Shelf Life
5 yr

Description

Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 140 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.43 in, Width 8.11 in, Depth 20.87 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Medical Devices, Solar, Uninterrupted Power Supply (UPS), For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 114.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.