Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 4VDC, 10Ah

  • Mfr # 47028

  • Zoro # G704393016


product price: $17.95
/ea

Key Features

Width
1.97 in
Depth
4.02 in
Height
4 in
Weight
2.45 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47028
Zoro #
G704393016
UPC #
806593470288
Country of Origin
China

Dimensions

Width
1.97 in
Depth
4.02 in
Height
4 in
Overall Height
3.98 in

Details

Weight
2.45 lb
Color
Black
Terminal Connection - Batteries
0.187 in Faston
Min. Operating Temp.
-4 Degrees F
Terminal Type - Batteries
Faston
Recharge Time
16 hr
Housing Material - Batteries
ABS
Standards
UL Rated
Capacity - Batteries
10 Ah
Max. Operating Temp.
140 Degrees F
Shelf Life
3 yr
Battery Design
AGM
For Use With
All Purpose
Battery Cross-Reference
CP4-10
Rechargeable Up To
3 yr
Battery Cycle Type
Dual Purpose
Application
General Purpose
Item
Sealed Lead Acid Battery
Terminal Location
Top
Voltage - Batteries
4V DC
Battery Chemistry
Lead Acid

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 4V DC, Capacity - Batteries 10 Ah, Terminal Type - Batteries Faston, Height 4 in, Width 1.97 in, Depth 4.02 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 2.45 lb, Battery Cross-Reference CP4-10, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.