Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 6V, 200Ah, L5

  • Mfr # 47050

  • Zoro # G904393083


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
7.09 in
Depth
10.24 in
Height
9.72 in
Weight
62.4 lb
Recharge Time
16 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47050
Zoro #
G904393083
UPC #
806593470509
Country of Origin
Viet Nam

Dimensions

Width
7.09 in
Depth
10.24 in
Height
9.72 in
Overall Height
9.72 in

Details

Weight
62.4 lb
Recharge Time
16 hr
Shelf Life
3 yr
Color
Black
Voltage - Batteries
6V DC
Battery Chemistry
Lead Acid
Terminal Location
Top
Max. Operating Temp.
140 Degrees F
Application
General Purpose
For Use With
All Purpose
Item
Sealed Lead Acid Battery
Housing Material - Batteries
ABS
Capacity - Batteries
200 Ah
Battery Cycle Type
Dual Purpose
Standards
UL Rated
Rechargeable Up To
3 yr
Terminal Type - Batteries
Tab with Bolt Hole
Battery Cross-Reference
P12-200.0
Battery Design
GEL
Min. Operating Temp.
-4 Degrees F
Terminal Connection - Batteries
Tab with 0.315 in Bolt Hole

Description

Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 6V DC, Capacity - Batteries 200 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 9.72 in, Width 7.09 in, Depth 10.24 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 62.4 lb, Battery Cross-Reference P12-200.0, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.