Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 6VDC, 5Ah

  • Mfr # 47033

  • Zoro # G804393077


product price: $11.15
/ea

Key Features

Width
1.85 in
Depth
2.76 in
Height
4.19 in
Weight
1.76 lb
Overall Height
4.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47033
Zoro #
G804393077
UPC #
806593470332
Country of Origin
Viet Nam

Dimensions

Width
1.85 in
Depth
2.76 in
Height
4.19 in
Overall Height
4.21 in

Details

Weight
1.76 lb
Terminal Connection - Batteries
0.187 in Faston
Battery Design
AGM
Standards
UL Rated
Terminal Type - Batteries
Faston
Item
Sealed Lead Acid Battery
Housing Material - Batteries
ABS
Capacity - Batteries
5 Ah
Battery Chemistry
Lead Acid
Voltage - Batteries
6V DC
For Use With
All Purpose
Battery Cycle Type
Dual Purpose
Color
Black
Rechargeable Up To
3 yr
Max. Operating Temp.
140 Degrees F
Battery Cross-Reference
CP6-5.0
Min. Operating Temp.
-4 Degrees F
Terminal Location
Top
Recharge Time
16 hr
Application
General Purpose
Shelf Life
3 yr

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 5 Ah, Terminal Type - Batteries Faston, Height 4.19 in, Width 1.85 in, Depth 2.76 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.76 lb, Battery Cross-Reference CP6-5.0, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.