Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Lead Acid Battery, 6VDC, 6.43" H

  • Mfr # 40560

  • Zoro # G7287946


product price: $72.89
/ea

Key Features

Width
3.5 in
Depth
6.43 in
Height
6.43 in
Weight
13.2 lb
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40560
Zoro #
G7287946
UPC #
806593405600
Country of Origin
Multiple

Dimensions

Width
3.5 in
Depth
6.43 in
Height
6.43 in
Overall Height
6.69 in

Details

Weight
13.2 lb
Standards
UL Listed
For Use With
All Purpose
Battery Chemistry
Lead Acid
Rechargeable Up To
250 Times
Recharge Time
12 to 16 hr
Item
Sealed Lead Acid Battery
Voltage - Batteries
6V DC
Color
Black
Terminal Connection - Batteries
0.250 in Faston
Terminal Type - Batteries
Faston
Housing Material - Batteries
ABS
Capacity - Batteries
42 Ah
Application
Communications, Photographic Equipment, Security
Min. Operating Temp.
5 Degrees F
Battery Design
AGM
Max. Operating Temp.
104 Degrees F
Terminal Location
Top
Battery Cycle Type
Deep Cycle
Shelf Life
5 yr
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 42 Ah, Terminal Type - Batteries Faston, Height 6.43 in, Width 3.5 in, Depth 6.43 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Communications, Photographic Equipment, Security, For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 13.2 lb, Max. Operating Temp. 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.