Zoro Homepage
This item is Discontinued.
Zoro Select Sealer, Double Notched, 1 1/4 In 4DZT9

Sealer, Double Notched, 1 1/4 In (Discontinued)

  • Mfr # 4DZT9
  • Zoro # G1602036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DZT9
Zoro #
G1602036
UPC #
190735503539
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
1-1/4"
For Strapping Thickness
0.035"

Details

Item
Steel Strapping Sealer
Application
Flat Surfaces
For Use With
Steel
Notch Type
Double
Material
Steel
Style
Side Action

Description

Steel Strapping Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.