Zoro Homepage

Sealing Tape, Yellow, 2 In. x 36 Yd.

  • Mfr # 8EGY7

  • Zoro # G3871655


product price: $12.75
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
2"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8EGY7
Zoro #
G3871655
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd.
Width
2"
Length
36 yd.
Imperial Tape Length
36 yd
Roll Width
2 in

Details

Item
Sealing Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Tape Color
Yellow
Material
Polyethylene
Color
Yellow
Shape
Continuous Roll
Number of Adhesive Sides
1

Description

Sealing Tape, Tape Color Yellow, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Tape Backing Material Polyethylene Film, Tape Shape Continuous Roll, Tape Backing Construction Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.