Shop ZORO SELECT
See all product information
Create Account
Sealing Washer, Fits Bolt Size M14 Copper, Plain Finish, 50 PK
- Mfr # M50301.140.0020
- Zoro # G9902868
product price:Â
$
21.25
/pk of 50, $0.43/ea
Key Features
Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M50301.140.0020
- Zoro #
- G9902868
- UPC #
- 190735983386
- Country of Origin
- Multiple
- Item
- Sealing Washer
- Material
- Copper
- Finish
- Plain
- Seal Material
- Copper
- System of Measurement
- Metric
- Seal Type
- Annealed
- Thickness Tolerance
- +/-0.2 mm
- Application
- Sealing
- Color
- Gray
- Type
- Sealing Washer
- Pack Size
- Small Pack
- Heat Treatment
- Annealed
- Metal Material
- Copper
Dimensions
- Fits Bolt Sizes
- M14
- Outside Dia.
- 20 mm
- Thickness
- 1.5 mm
- Inside Dia.
- 14 mm
- Maximum Thickness
- 1.5 mm
- Inside Diameter
- 14 mm
- Outside Diameter
- 20 mm
- For Screw Size
- M14
- Minimum Thickness
- 1.5 mm
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M14, Inside Diameter 14 mm, Outside Diameter 20 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.2 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.