Shop ZORO SELECT
See all product information
Create Account
Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK
- Mfr # M50301.200.0024
- Zoro # G9903139
product price:Â
$
12.75
/pk of 25, $0.51/ea
Key Features
Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M50301.200.0024
- Zoro #
- G9903139
- UPC #
- 190735981191
- Country of Origin
- Multiple
- Item
- Sealing Washer
- Material
- Copper
- Finish
- Plain
- Seal Material
- Copper
- System of Measurement
- Metric
- Thickness Tolerance
- +/-0.2 mm
- Application
- Sealing
- Seal Type
- Annealed
- Type
- Sealing Washer
- Color
- Gray
- Pack Size
- Small Pack
- Heat Treatment
- Annealed
- Metal Material
- Copper
Dimensions
- Fits Bolt Sizes
- M20
- Outside Dia.
- 24 mm
- Thickness
- 1.5 mm
- Inside Dia.
- 20 mm
- Maximum Thickness
- 1.5 mm
- Inside Diameter
- 20 mm
- Outside Diameter
- 24 mm
- Minimum Thickness
- 1.5 mm
- For Screw Size
- M20
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M20, Inside Diameter 20 mm, Outside Diameter 24 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.2 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.