Shop ZORO SELECT
See all product information
Create Account
Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK
- Mfr # M50302.220.0029
- Zoro # G9903297
product price:Â
$
19.59
/pk of 25, $0.78/ea
Key Features
Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
2 mm
Inside Dia.
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M50302.220.0029
- Zoro #
- G9903297
- UPC #
- 190735982938
- Country of Origin
- Multiple
- Item
- Sealing Washer
- Material
- Copper
- Finish
- Plain
- Seal Material
- Copper
- System of Measurement
- Metric
- Type
- Sealing Washer
- Thickness Tolerance
- +/-0.2 mm
- Seal Type
- Annealed
- Color
- Gray
- Application
- Sealing
- Heat Treatment
- Annealed
- Seal Material Color
- Gray
- Pack Size
- Small Pack
- Metal Material
- Copper
Dimensions
- Fits Bolt Sizes
- M22
- Outside Dia.
- 29 mm
- Thickness
- 2 mm
- Inside Dia.
- 22 mm
- Outside Diameter
- 29 mm
- Inside Diameter
- 22 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M22
- Minimum Thickness
- 2 mm
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M22, Inside Diameter 22 mm, Outside Diameter 29 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 2 mm, Seal Material Color Gray, Thickness Tolerance +/-0.2 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.