Shop ZORO SELECT
See all product information
Create Account
Sealing Washer, Fits Bolt Size M45 Copper, Plain Finish, 10 PK
- Mfr # M50302.450.0052
- Zoro # G9903726
product price:Â
$
16.69
/pk of 10, $1.67/ea
Key Features
Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
2 mm
Inside Dia.
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M50302.450.0052
- Zoro #
- G9903726
- UPC #
- 190735983225
- Country of Origin
- Multiple
- Item
- Sealing Washer
- Material
- Copper
- Finish
- Plain
- Seal Material
- Copper
- System of Measurement
- Metric
- Type
- Sealing Washer
- Seal Type
- Annealed
- Application
- Sealing
- Thickness Tolerance
- +/-0.2 mm
- Color
- Gray
- Seal Material Color
- Gray
- Heat Treatment
- Annealed
- Metal Material
- Copper
- Pack Size
- Small Pack
Dimensions
- Fits Bolt Sizes
- M45
- Outside Dia.
- 52 mm
- Thickness
- 2 mm
- Inside Dia.
- 45 mm
- Outside Diameter
- 52 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M45
- Inside Diameter
- 45 mm
- Minimum Thickness
- 2 mm
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M45, Inside Diameter 45 mm, Outside Diameter 52 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 2 mm, Seal Material Color Gray, Thickness Tolerance +/-0.2 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.