Secondary Spill Containment Cover, Black
Mfr # SP55C
Zoro # G4952604
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
24 3/4 in
Height
16 1/2 in
Dimensions
24 3/4 in x 24 3/4 in x 16 1/2 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP55C
Zoro #
G4952604
UPC #
-
Country of Origin
United States
Dimensions
Width
24 3/4 in
Length
24 3/4 in
Height
16 1/2 in
Dimensions
24 3/4 in x 24 3/4 in x 16 1/2 in
Details
Item
Spill Containment Cover
Color
Black
Material
Polyethylene
Standards
FDA Approved
Recycled Content (%)
No Recycled Content
For Use With Mfr. Model Number
SP55
For Use With Brand
Snyder Industries, Inc.
Product Type
Spill Containment Cover
Description
Spill Containment Cover, Color Black, For Use With Grainger Item Number 8APX7, 8PE98, For Use With Mfr. Model Number SP55, Dimensions 24 3/4 in x 24 3/4 in x 16 1/2 in, For Use With Brand Snyder Industries, Inc., For Use With Pallet Type or Truck Not Applicable, For Use with Series Not Applicable, Height 16 1/2 in, Includes Not Applicable, Length 24 3/4 in, Material Polyethylene, Product Type Spill Containment Cover, Recycled Content ( Percent) No Recycled Content, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.