Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sectional Garage Door Hinge, Steel

  • Mfr # 1RBW6

  • Zoro # G2850504


product price: $4.35
/ea

Key Features

Mounting
Full Surface
Material
Stainless Steel
Range of Motion
270 Degrees
Door Leaf Height
1 7/8 in
Door Leaf Width
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RBW6
Zoro #
G2850504
UPC #
190735031568
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
1 7/8 in
Door Leaf Width
2 15/16 in
Door Leaf Thickness
0.078 in
Overall Width
2 15/16 in

Details

Mounting
Full Surface
Material
Stainless Steel
Range of Motion
270 Degrees
Item
Garage Door Hinge
Includes
Hardware
Corners
Square
Bearing Type
Plain
Orientation
Non Handed
Holes per Leaf
2
Ligature Resistant
No
Pin Type
Nonremovable
Holes
With
Hardware
Included
Pin Material
Stainless Steel
Corner Type
Square
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Includes Holes
Holes Included
ANSI/BHMA Finish
Zinc-Plated
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
2
Mounting Style
Full Surface

Description

Garage Door Hinge, Stainless Steel Material, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 2 15/16 in Door Leaf Width, 0.078 in Door Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Not Applicable Hinge Number, Full Surface Mounting, Stainless Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.