Zoro Homepage

DFS Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 5 PK

  • Mfr # GCPFS12234

  • Zoro # G4305481


product price: $19.19
/pk 5, $3.84/ea

Key Features

Compatible Material
Concrete; Brick
Sub-Brand
DFS
Material
Steel
Finish
Zinc Plated
Drill Bit Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCPFS12234
Zoro #
G4305481
UPC #
093855661229
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
2-3/4"
Drill Bit Size
3/4"
Minimum Installation Depth
2"
Shank Length
2 3/4 in
Maximum Material Thickness
3/4"
Max. Fixture Thickness
3/4 in
Thread Length
1 in

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/2 in, Overall Length 2 3/4 in, Thread Length 1 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Round, Drill Bit Size 3/4 in, Minimum Installation Depth 2 in, Maximum Material Thickness 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 5,600 lb, Pin-Drive Anchor Type Heavy Duty Nail-Drive Anchor, System of Measurement Inch, Compatible Material Concrete, Masonry, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.