Zoro Homepage

CAD Viewer & Download Files

DFS Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK

  • Mfr # GCPFS38312

  • Zoro # G4305445

CAD Available

product price: $15.69
/pk 5, $3.14/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Sub-Brand
DFS
Material
Steel
Finish
Zinc Plated
Drill Bit Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCPFS38312
Zoro #
G4305445
UPC #
093855663834
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
3-1/2"
Drill Bit Size
3/4"
Minimum Installation Depth
1-1/2"
Shank Length
3 1/2 in
Maximum Material Thickness
1-3/4"
Max. Fixture Thickness
1 3/4 in
Thread Length
1 1/8 in

Description

Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 3 1/2 in, Thread Length 1 1/8 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Round, Drill Bit Size 3/4 in, Minimum Installation Depth 1 1/2 in, Maximum Material Thickness 1 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 3,200 lb, Pin-Drive Anchor Type Heavy Duty Nail-Drive Anchor, System of Measurement Inch, Compatible Material Concrete, Masonry, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.