Security Notice, Video Surveillance In Use On These Premises, 10 in W x 7 in H, Vinyl

  • Mfr # 35GJ36

  • Zoro # G9122626


product price:  $4.15
/ea

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Width
10 in
Height
7 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GJ36
Zoro #
G9122626
UPC #
190735086216
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Security Notice Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black and Yellow/White
Legend Color
Black
Mounting Style
Adhesive-Backed
Double-Sided
No
Material
Vinyl
Header Background Color
Yellow
Subject Matter
Security & Surveillance
Legend Style
Symbol and Text
Sign Legend Color
Black
Language
English
Background Color
White
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Security Notice Sign

Description

Security Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.