Security Notice, Video Surveillance In Use On These Premises, 14 in W x 10 in H, Aluminum

  • Mfr # 35FX08

  • Zoro # G9112442


product price:  $24.59
/ea

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Width
14 in
Height
10 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FX08
Zoro #
G9112442
UPC #
190735076095
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Security Notice Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
Language
English
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black and Yellow/White
Subject Matter
Security & Surveillance
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Security Notice Sign

Description

Security Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.