Zoro Homepage
This item is Discontinued.
Zoro Select See All Industries Quarter Dome Mirror ONV-90-36F

See All Industries Quarter Dome Mirror (Discontinued)

  • Mfr # ONV-90-36F
  • Zoro # G4229951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-90-36F
Zoro #
G4229951
UPC #
33081136900
Country of Origin
United States

Dimensions

Diameter
36"
Dome Height
15"

Details

Item
Quarter Dome Mirror
Mirror Environment
Indoor
Viewing Angle
90 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting hardware

Description

Quarter Dome, Viewing Angle 90 Degrees , Diameter 36 In., Lens Material Acrylic, Mounting Location Wall/Ceiling, Mirror Environment Indoor, Includes Mounting Hardware Yes, Dome Height 15 In., Approx. Viewing Distance 36 ft, Backing No Back, Rim Type Acrylic, Includes Mounting Hardware, Quarter Dome Mirror, Quarter Dome Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.