Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK
Mfr # FCSP1SH916AL
Zoro # G4706904
product price:Â $3.89
/pk 53, $0.07/eaKey Features
Diameter
9/16 in
Color
Almond
Material
PVC
Type
Self-Adhesive Screw Cap
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCSP1SH916AL
Zoro #
G4706904
UPC #
663807281029
Country of Origin
United States
Dimensions
Diameter
9/16 in
For Use with Screw Size
#1 to 1/2 in
Maximum Head Height
6 in
Details
Item
Self-Adhesive Screw Cap
Color
Almond
Material
PVC
Type
Self-Adhesive Screw Cap
System of Measurement
Inch
Pack Size
Small
Drive Type
No Drive
Description
Screw Cap, Material PVC, Color Almond, System of Measurement Inch, Diameter 9/16 in, For Use with Screw Size #1 to 1/2 in, Maximum Head Height 6 in, Pack Size Small, Package Quantity 53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.