Self Clinching Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 5000 PK

  • Mfr # 10-2NCL303

  • Zoro # G2438035


product price: $2,628.99
/pk 5000, $0.53/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
ASTM A380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-2NCL303
Zoro #
G2438035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
ASTM A380
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

10-24-2 Self Clinching Nut 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.