
Self Clinching Lock Nut, #10-24, Steel, Zinc Plated, 5000 PK
Mfr # 10-3NCL
Zoro # G2437502
product price: $690.99
/pk 5000, $0.14/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-3NCL
Zoro #
G2437502
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Details
Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,10-24-3 SELF CLINCHIN,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.