Self Clinching Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK

  • Mfr # 11-1NCL303

  • Zoro # G2438001


product price: $2,001.99
/pk 5000, $0.40/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-1NCL303
Zoro #
G2438001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASTM A380
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

10-32-1 Self Clinching Nut 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.